MINIATURE CIRCUIT

Item #: 425391

Cat #: QOB3251021

UPC: 785901853145

to view pricing and more.

Overview

SQD QOB3251021 MINIATURE CIRCUIT
Also known as: 785901853145, QOB3251021

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 25
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 25
Mounting: Bolt On