881 CVR W/ 4 15A REC GY

Item #: 425413

Cat #: 881RC4ATCGY

UPC: 786564013068

to view pricing and more.
For 881PVC Floor Box. Kit complete with two (2) 20A duplex receptacles, (receptacles can be wired as standard or Isolated Ground), flange and slide holder, 881ADP Adapter, and 881DIV Divider. Provided with Wiremold CM Series Open System unloaded adapters, Ortronics Series II and TracJack adapters. Modular jacks sold separately. CAUTION: Not for use on concrete pours less than 4 1/2" (114mm) deep. Not for use when concrete is the finished floor. Use only for tile, carpet, or wood covered floors. Gray

Overview

For 881PVC Floor Box. Kit complete with two (2) 20A duplex receptacles, (receptacles can be wired as standard or Isolated Ground), flange and slide holder, 881ADP Adapter, and 881DIV Divider. Provided with Wiremold CM Series Open System unloaded adapters, Ortronics Series II and TracJack adapters. Modular jacks sold separately. CAUTION: Not for use on concrete pours less than 4 1/2" (114mm) deep. Not for use when concrete is the finished floor. Use only for tile, carpet, or wood covered floors. Gray
Also known as: 786564013068, 881RC4ATCGY

Specifications

Color: Gray
Material: Aluminum
Color: Gray
Material: Aluminum