PTK DH SD 24x24x24 Gray Type4

Item #: 425433

Cat #: PTHS242424G4

UPC: 783510236137

Sign In or Register to view pricing and more.
ProTek Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, Lt Gray, Steel

Overview

ProTek Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, Lt Gray, Steel

ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510236137, PTHS242424G4

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 23.620 in
Height: 24.090 in
Depth: 24.020 in
IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Depth: 24.020 in
Material: Steel
Height: 24.090 in