WORLDPROX AC

Item #: 425449

Cat #: 872C-F15N30-A2

UPC: 612598753925

to view pricing and more.
Documents & Guides
AB 872C-F15N30-A2 WORLDPROX AC

Overview

AB 872C-F15N30-A2 WORLDPROX AC
Also known as: 612598753925, 872C-F15N30-A2

Specifications

Length: 2 m
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Diameter: 30 mm
Range: 15 mm
Material: Nickel Plated Brass
Amps: 0.300
Family / Style: WorldProx
Mounting: Threaded
Volts AC Range: 20 - 250
Length: 2 m
Diameter: 30 mm
Material: Nickel Plated Brass
Family / Style: WorldProx
Volts AC Range: 20 - 250
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Range: 15 mm
Amps: 0.300
Mounting: Threaded