
Quick-Flex Drop Cable, 9', 120V
Item #: 425648
Cat #: QD-120-12/3G09-3WAY-M10
UPC: 745975122387
to view pricing and more.
Documents & Guides
Quick-Flex Drop Cable, 120 Volt, Conductors: 3 12 AWG, Plus 12 AWG Ground, Length: 9 foot, Note: 3-Way
Overview
Quick-Flex Drop Cable, 120 Volt, Conductors: 3 12 AWG, Plus 12 AWG Ground, Length: 9 foot, Note: 3-Way
Also known as: 745975122387, QD-120-12/3G09-3WAY-M10
Specifications
| Length: | 9 ft |
| Volts AC: | 120 |
| Length: | 9 ft |
| Volts AC: | 120 |