Fuse, Multimeter, 1000V AC/DC, 0.44A, Fast-Acting, Midget, FSM Series

Item #: 42572

Cat #: FSM44/100

UPC: 782001326654

to view pricing and more.
Documents & Guides
Fuse, Multimeter, 1000 Volt AC/DC, 0.44 Amp, Fast-Acting, Midget, FSM Series

Overview

Fuse, Multimeter, 1000 Volt AC/DC, 0.44 Amp, Fast-Acting, Midget, FSM Series

Mersen has developed a true 1000VAC/DC fuse designed to protect both analog and digital multi-meters. These fuses cover all the industry's multi-meter requirements in three easy to use amperage ratings. Good for 1000 volts AC and DC, the FSM line of Ferraz Shawmut fuses are designed for the power electronics metering and controls market.

Also known as: 782001326654, FSM44/100

Specifications

Speed: Fast Acting
Diameter: 0.406 in
Volts AC: 1kV
Volts DC: 1000
Mounting: Cartridge
Class: Midget
Amps: 0.440
Length: 1.375 in
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Volts AC: 1kV
Mounting: Cartridge
Amps: 0.440
Interrupt Rating DC: 10 kA
Diameter: 0.406 in
Volts DC: 1000
Class: Midget
Length: 1.375 in
Interrupt Rating AC: 10 kA