Instrumentation Cable, 18 AWG, 1-Pair, PLTC & TC, 300V

Item #: 425877

Cat #: HW1011801

UPC:

to view pricing and more.
Documents & Guides
Instrumentation Cable, 18 AWG Copper, 1-Single Pair, Type PLTC & TC, 300V, PVC Insulation, PVC Jacket, Shielded, Rated to 105 Degree Celsius.

Overview

Instrumentation Cable, 18 AWG Copper, 1-Single Pair, Type PLTC & TC, 300V, PVC Insulation, PVC Jacket, Shielded, Rated to 105 Degree Celsius.

For use in instrumentation and process control applications where protection from electrostatic interference is required. UL listed as Type PLTC and ITC and approved for installation indoors or outdoors, aerially, in conduits, ducts and cable trays in circuits not exceeding 300 volts.

Also known as: HW1011801

Specifications

Gauge: 18 AWG
Volts AC: 300
Material: Copper
Gauge: 18 AWG
Material: Copper
Volts AC: 300