Coax Cable, Non-Plenum, RG6U, 18 AWG, 1000' Reel

Item #: 425918
Cat #: RG6UCM60BLK1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Coax Cable - Non-Plenum, RG6, 18 AWG, Copper, Black, 1000 Foot Reel, PVC Jacket

Overview

Coax Cable - Non-Plenum, RG6, 18 AWG, Copper, Black, 1000 Foot Reel, PVC Jacket
Coaxial cable is commonly used by cable operators, telephone companies, and internet providers around the world to convey data, video, and voice communications to customers. It has also been used extensively within homes.
Also known as: RG6UCM60BLK1000RL

Specifications

Gauge: 18
Volts AC: 300
Length: 1000 ft
Color: Black
Material: Copper Coated Steel
Conductors: 1
Jacket: Riser
Type: RG6
Shielding: Shielded
Gauge: 18
Length: 1000 ft
Material: Copper Coated Steel
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Color: Black
Conductors: 1
Type: RG6

Customer Reviews

No reviews for this product
(0)