
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Post Lantern; Chatham; Outdoor, Colonial; Fixture Finish: Oxidized Bronze Body, Clear Seeded Housing, Oxidized Bronze Holder, Oxidized Bronzearm, Oxidized Bronze Candle Cover, Clear Seeded Panel; Wattage: 60 Wtt; Voltagerating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Brass Body, Glass Housing, Brass Holder, Brass Arm, Brass Candle Cover, Glass Panel; Length: 9 In; Width: 9 In; Height: 22-3/4 In; Wire Length: 6-1/2 In; Lamp Included: No
Overview
Sea Gull Lighting; Post Lantern; Chatham; Outdoor, Colonial; Fixture Finish: Oxidized Bronze Body, Clear Seeded Housing, Oxidized Bronze Holder, Oxidized Bronzearm, Oxidized Bronze Candle Cover, Clear Seeded Panel; Wattage: 60 Wtt; Voltagerating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Brass Body, Glass Housing, Brass Holder, Brass Arm, Brass Candle Cover, Glass Panel; Length: 9 In; Width: 9 In; Height: 22-3/4 In; Wire Length: 6-1/2 In; Lamp Included: No
Also known as: 785652826269, 8262-46
Specifications
No Specifications Available