Compression Lug, Copper, 1-Hole, 6 AWG

Item #: 425984

Cat #: YAG6CLTC516FX

UPC: 781810099278

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, HYLUG Series, 1-Hole, 6 AWG, 5/16 Inch Stud, Copper

Overview

Compression Lug, Copper, HYLUG Series, 1-Hole, 6 AWG, 5/16 Inch Stud, Copper
Also known as: 781810099278, YAG6CLTC516FX

Specifications

Width: 24 in
Depth: 6 in
Material: Aluminum
Standards: California Proposition 65
Width: 24 in
Material: Aluminum
Depth: 6 in
Standards: California Proposition 65