Laser, Self-Lam Label, Polyester, 1.00"

Item #: 426141

Cat #: S100X650YAJ

UPC: 074983505937

to view pricing and more.
The laser/ink jet self-laminating label is made of polyester is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 7 labels per sheet. The label has a white colored print-on area 1.5" (38.1 mm) high for 1/0 - 350 MCM wires and a cle

Overview

The laser/ink jet self-laminating label is made of polyester is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 7 labels per sheet. The label has a white colored print-on area 1.5" (38.1 mm) high for 1/0 - 350 MCM wires and a cle
Also known as: 074983505937, S100X650YAJ

Specifications

No Specifications Available