Locking Plug, 15A, 125V, 2P3W

Item #: 426163

Cat #: 4720-B

UPC: 078477143025

to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black.

Overview

15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black.

15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, All Black - Black

Also known as: 078477143025, 4720-B

Specifications

Color: Black
Amps: 15
Type: Plug
Volts AC: 125
Material: Nylon
NEMA Configuration: L5-15P
Color: Black
Type: Plug
Material: Nylon
Amps: 15
Volts AC: 125
NEMA Configuration: L5-15P