Double Loop Tie, 7.6L (193mm), Standard

Item #: 426169

Cat #: PLB2S-M30

UPC: 074983556946

to view pricing and more.
Pan-Ty® double loop cable tie, standard cross section, 7.6 (193mm) length, heat stabilized nylon 6.6, black.

Overview

Pan-Ty® double loop cable tie, standard cross section, 7.6 (193mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983556946, PLB2S-M30

Specifications

Color: Black
Material: Nylon
Length: 7.600 in
Color: Black
Length: 7.600 in
Material: Nylon