Compact TDX Panel Protector, 200 kA, 120/208 V Un

Item #: 426234

Cat #: TDX200C120/208

UPC: 782856670193

to view pricing and more.
Documents & Guides
Transient discriminating technology for 120/208 3 phase systems.

Overview

Transient discriminating technology for 120/208 3 phase systems.

The TDX are designed for critical protection applications. Specifically designed for equipment, panel and motor protection even under the most adverse over-voltage conditions.

Also known as: 782856670193, TDX200C120/208

Features & Benefits

  • Built-in features include TD Technology, thermal protection and short circuit current fusing
  • Compact NEMA®-4 enclosure design can be flush mounted or installed in a small space
  • LED status indication and voltage-free contacts provide remote status monitoring
  • 200 kA 8/20 μs maximum surge rating provides protection suitable for main-distribution panels and an extended operational life

Specifications

Width: 2 in
Material: Metal
IP/NEMA Rating: IP65
Depth: 3.070 in
Height: 279 in
Width: 2 in
IP/NEMA Rating: IP65
Height: 279 in
Material: Metal
Depth: 3.070 in