Deep Strut - Elongated Holes, Fiberglass, 1-5/8" x 1-5/8" x 20'
Item #:
426235
Cat #:
BFP22SH-240
UPC:
781011048839
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Deep Strut, Elongated Holes, Fiberglass, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 9/16" x 7/8" Slots - 2" Centers
Overview
Deep Strut, Elongated Holes, Fiberglass, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 9/16" x 7/8" Slots - 2" Centers
Also known as: 781011048839, BFP22SH-240
Specifications
Height: | 1 5/8 in |
Length: | 20 ft |
Material: | Fiberglass |
Width: | 1-5/8 in |
Height: | 1 5/8 in |
Material: | Fiberglass |
Length: | 20 ft |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)