MOLDED CASE CIRCUIT

Item #: 426298

Cat #: QBL32090

UPC: 785901458593

to view pricing and more.

Overview

SQD QBL32090 MOLDED CASE CIRCUIT
Also known as: 785901458593, QBL32090

Specifications

Mounting: Panel
Poles: 3
Amps: 90
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 90
Standards: California Proposition 65
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA