Fuse, Amp-Trap®, 600VAC, 300VDC, 80A, Fast-Acting, Class T, A6T Series  

Item #: 42631

Cat #: A6T80

UPC: 782001891411

Sign In or Register to view pricing and more.
Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 80 Amp, Fast-Acting, Class T, A6T Series  

Overview

Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 80 Amp, Fast-Acting, Class T, A6T Series  

Fast-acting A6T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification. 600 Volts 80 amps.

Also known as: 782001891411, A6T80

Specifications

Speed: Fast Acting
Class: T
Amps: 80
Volts AC: 600
Volts DC: 300
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Amps: 80
Volts DC: 300
Interrupt Rating DC: 100 kA
Class: T
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 200 kA