
to view pricing and more.
Documents & Guides
OZ-Gedney Type AX Expansion Fitting, Trade Size: 1 IN, 2-5/8 IN Outside Diameter, Length: 6-5/8 IN, Flexibility: RMC And IMC, Copper-Free Aluminum, Third Party Certification: UL File Number E-11853 Per NEC 250.98, CSA 11584, Applicable Third Party
Overview
OZ-Gedney Type AX Expansion Fitting, Trade Size: 1 IN, 2-5/8 IN Outside Diameter, Length: 6-5/8 IN, Flexibility: RMC And IMC, Copper-Free Aluminum, Third Party Certification: UL File Number E-11853 Per NEC 250.98, CSA 11584, Applicable Third Party
Also known as: 783126001242, AX-100A
Specifications
| Length: | 6 5/8 in |
| Diameter: | 1 in |
| Material: | Aluminum |
| Length: | 6 5/8 in |
| Material: | Aluminum |
| Diameter: | 1 in |