CONTACTOR 600VAC

Item #: 426355

Cat #: LC1F185F6

UPC: 389110459916

to view pricing and more.
SQD LC1F185F6 CONTACTOR 600VAC

Overview

SQD LC1F185F6 CONTACTOR 600VAC
Also known as: 389110459916, LC1F185F6

Specifications

Mounting: Plate
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Mounting: Plate
Standards: California Proposition 65
IP/NEMA Rating: IP2X