pressure switch XMLA 20 bar - fixed scale 1 threshold - 1 C/O

Item #: 426382

Cat #: XMLA020A2C11

UPC: 389110711700

to view pricing and more.
pressure switch XMLA 20 bar - fixed scale 1 threshold - 1 C/O

Overview

pressure switch XMLA 20 bar - fixed scale 1 threshold - 1 C/O

This XMLA electromechanical pressure switch has a fixed differential for detection of a single threshold and a zinc alloy body with a range scale window. This pressure switch is designed for detection of a single pressure threshold in air, fresh water, hydraulic oils, corrosive fluids and viscous products up to 70°C. It is fixed directly on tubage. It provides zinc alloy enclosure for robust performance. 5 million cycles mechanical durability for minimum required maintenance on your pressurized fluid circuits. It complies with CCC, EN/IEC 60947-5-1, CSA C22.2 No.14, LROS, UL 508, EAC, BV.

Also known as: 389110711700, XMLA020A2C11

Specifications

Standards: California Proposition 65
Standards: California Proposition 65