Tape Refill Cartridge, 0.75" x 18'

Item #: 426451

Cat #: PLV-WHT-RED-3/4

UPC: 051128593936

to view pricing and more.
Documents & Guides
Refill Cartridge, Vinyl Tape, Dimensions: 0.75" x 18', Color: Red, Font: White

Overview

Refill Cartridge, Vinyl Tape, Dimensions: 0.75" x 18', Color: Red, Font: White
Also known as: 051128593936, PLV-WHT-RED-3/4

Specifications

Color: Red
Material: Vinyl
Width: 0.750 in
Length: 18 in
Color: Red
Width: 0.750 in
Material: Vinyl
Length: 18 in