12" Grip Tie - .5" Wide - Black

Item #: 426489

Cat #: 43112-12

UPC: 078477977002

to view pricing and more.
Documents & Guides
Grip Tie, Length: 12", Tensile Strength: 23 lbs, Color: Black, Package Quantity: 25.

Overview

Grip Tie, Length: 12", Tensile Strength: 23 lbs, Color: Black, Package Quantity: 25.

Recloseable Tie Wrap, 12" Length (25 per pack)

Also known as: 078477977002, 43112-12

Specifications

Weight Capacity: 23 lbs
Length: 12 in
Color: Black
Weight Capacity: 23 lbs
Color: Black
Length: 12 in