MOLDED CASE CIRCUIT

Item #: 426509

Cat #: HJA260301

UPC: 785901611639

to view pricing and more.

Overview

SQD HJA260301 MOLDED CASE CIRCUIT
Also known as: 785901611639, HJA260301

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 25 kA