IC Housing, Shallow, 6"

Item #: 42655
Cat #: H27ICT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
IC Housing, Shallow, 6"6" Housing IC, Shallow Ceiling, Line Voltage: 120V. For use with: Incandescent Lamps.

Overview

IC Housing, Shallow, 6"6" Housing IC, Shallow Ceiling, Line Voltage: 120V. For use with: Incandescent Lamps.
Does your home have shallow ceilings that make it difficult to install accent lighting and other complementary light sources? The Halo H27ICT 6" Line Voltage Shallow IC Rated Recessed Housing will remedy your problems with ease Because of its uniquely constructed housing, this unit can be installed to service shallow ceilings where 2rdquo; x 6rdquo; joint construction is used. It may also be installed where insulation is present without the risk of a fire hazard.The Halo H27ICT uses 120V incandescent lamps to shed some of the most powerful, radiant accent lighting on your home. In fact, the lighting emitted from this fixture is commonly used in newer homes to shed light on unique and gorgeous architectural spots.Take advantage of the ability to accent light your home in any room with the Halo H27ICT.
Also known as: H27ICT

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)