Elect pressure sensors, Pressure sensors XM, sensor XMLG, 0...400 bar

Item #: 426571

Cat #: XMLG400D21

UPC: 389110974075

Sign In or Register to view pricing and more.
Electronic pressure sensors, Pressure sensors XM, sensor XMLG, 0...400 bar, G 1/4 A (male), 24 V, 4...20 mA

Overview

Electronic pressure sensors, Pressure sensors XM, sensor XMLG, 0...400 bar, G 1/4 A (male), 24 V, 4...20 mA

The XMLG range is an offer of electronic pressure transmitters, with an analogue or solid-state output. The XMLG transmitters feature a stainless steel AISI 303 body and a ceramic cell combined with a viton gasket. Therefore, they are compatible with industrial fluids such as air, fresh water and hydraulic oils. From 0bar to 400bar or 0psi to 5800psi. Analogue output: 4mA to 20mA. Fluid connection: G 1/4 A (male). Electrical connection: M12.

Also known as: 389110974075, XMLG400D21

Specifications

Standards: California Proposition 65
Standards: California Proposition 65