300 VOLT 30 AMP GLASS FUSE BLOCK-1 POLE

Item #: 4266

Cat #: S-8301-1

UPC: 051712117951

to view pricing and more.
Documents & Guides
30A 300V 1/4" x 1-1/4" 1 Pole Fuseblock, Screw Terminal

Overview

30A 300V 1/4" x 1-1/4" 1 Pole Fuseblock, Screw Terminal
Also known as: 051712117951, S-8301-1

Specifications

Volts AC: 300
Diameter: 0.250 in
Mounting: Surface
Poles: 1
Amps: 30
Material: Thermoplastic
Class: Midget
Length: 1.250 in
Family / Style: S-8000
Volts AC: 300
Mounting: Surface
Amps: 30
Class: Midget
Family / Style: S-8000
Diameter: 0.250 in
Poles: 1
Material: Thermoplastic
Length: 1.250 in