PUSHBUTTON 600VAC

Item #: 426625

Cat #: 9001SKR1GH7

UPC: 785901716006

to view pricing and more.
SQD 9001SKR1GH7 PUSHBUTTON 600VAC

Overview

SQD 9001SKR1GH7 PUSHBUTTON 600VAC
Also known as: 785901716006, 9001SKR1GH7

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm