Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 12A, 1 NO aux, 24VDC coil

Item #: 426672

Cat #: LP1K1210BD3

UPC: 389110168900

to view pricing and more.
Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 12A, 1 NO aux, 24VDC coil

Overview

Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 12A, 1 NO aux, 24VDC coil

TeSys K contactor, 3 poles (3NO), for motor control applications up to 12A/690V AC-3 (5.5kW@400V), and for non-inductive load control applications up to 20A/690V AC-1. It provides a 24V DC coil with transient suppressor module, 1NO built-in auxiliary contact, connection by screw clamp terminals. For operating rates until 600 cycles/hour and environments until 50°C, it procures reliability and durability to standard applications. Very compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).

Also known as: 389110168900, LP1K1210BD3

Specifications

IP/NEMA Rating: IP2X
Standards: California Proposition 65
IP/NEMA Rating: IP2X
Standards: California Proposition 65