FIT,90D,EL TOP

Item #: 426689

Cat #: LJWL904A

UPC: 786725328000

to view pricing and more.
WIE LJWL904A FIT,90D,EL TOP

Overview

WIE LJWL904A FIT,90D,EL TOP

Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections and fittings feature an open-top design for easy lay-in of wiring. No pulling through of wires and cables is required with this design. A complete selection of straight sections and fittings are offered in five sizes.

Also known as: 786725328000, LJWL904A

Features & Benefits

  • Carbon steel 90 degrees elbow top-opening fitting.

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Standards: California Proposition 65
Angle: 90°
Number of Knockouts: 0
Knockouts: No
Width: 4 in
Material: Steel
Angle: 90°
Knockouts: No
Height: 4 in
Standards: California Proposition 65
Number of Knockouts: 0