Modular Plug, EZ-RJ45, Cat 6, 24AWG

Item #: 426786

Cat #: 100009C

UPC: 849160002864

to view pricing and more.
Documents & Guides
Modular Plug, EZ-RJ45, Cat 6, 24 AWG, 10 Piece Clamshell

Overview

Modular Plug, EZ-RJ45, Cat 6, 24 AWG, 10 Piece Clamshell

Ez-Rj45 Connectors, 10 Pack

Also known as: 849160002864, 100009C

Specifications

Color: Clear
Material: Polycarbonate
Connector Type: CAT 6
Color: Clear
Connector Type: CAT 6
Material: Polycarbonate