Enclosure, Wall-Mount, NEMA 12, Continuous Hinge/Screw Cover

Item #: 426829

Cat #: WA141206GIE

UPC: 786725442607

to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, NEMA 12, Continuous Hinge/Screw Cover, 14 x 12 x 6 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, Wall-Mount, NEMA 12, Continuous Hinge/Screw Cover, 14 x 12 x 6 Inch, Material/Finish: Steel/Gray Powder Coat

Designed for use as instrument housing, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection from dirt, dust, oil, and water.

Also known as: 786725442607, WA141206GIE

Features & Benefits

  • Fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Lids are sealed with closed cell oil resistant neoprene gasket. Cover is secured by continuous hinge. Captivated door screws thread into sealed wells. No mounting feet or mounting holes are provided. Weldnuts are provided to mount optional panels. Grounding provisions provided.

Specifications

Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12
Standards: California Proposition 65