50W LED Flood Light, 4750 Lumen, 5000K, 100-277V

Item #: 426978

Cat #: FL-50-100-277

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
50W Medium Beam LED Flood Light, 4750 Lumen, 5000K, 100-277 Volt

Overview

50W Medium Beam LED Flood Light, 4750 Lumen, 5000K, 100-277 Volt
Also known as: FL-50-100-277

Specifications

Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Lumens: 4750
Mounting: Trunnion
Wattage: 50
Light Technology: LED
Material: Die Cast Aluminum
Lumens: 4750
Wattage: 50
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED