Head for illuminated selector switch, XB4, chromium metal, blue handle, 22mm, universal LED

Item #: 427002

Cat #: ZB4BK1563

UPC: 389110891013

to view pricing and more.
Head for illuminated selector switch, Harmony XB4, chromium metal, blue handle, 22mm, universal LED, 3 positions,

Overview

Head for illuminated selector switch, Harmony XB4, chromium metal, blue handle, 22mm, universal LED, 3 positions,

This Harmony XB4, illuminated blue selector switch head for integral LED with standard handle has 3 positions, operates with spring return to center mechanism. This illuminated switch head for integral LED provides an ergonomic interface for controlling your machines. It is supplied with standard handle and can easily be installed on compatible selector switch units. It provides a clear help in setting your machines in various operating modes, even in darker control rooms, and with a clear visual feedback. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110891013, ZB4BK1563

Specifications

Standards: California Proposition 65
Standards: California Proposition 65