Breaker, Molded Case, 70A, 3P, 600VAC, 25-14kAIC, PowerPact

Item #: 427059

Cat #: HDF36070SN

UPC: 785901946397

to view pricing and more.
Breaker, Molded Case, 70 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Bus Bar, 12 Volt DC Shunt Trip

Overview

Breaker, Molded Case, 70 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Bus Bar, 12 Volt DC Shunt Trip

The PowerPact H-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H-frame circuit breakers are available with either thermal-magnetic or Micrologic electronic trip units. The new generation PowerPact with Micrologic circuit breakers set the standard with direct access to energy management. Integrated metering enhances their protective functions. For the first time, Schneider Electric™ users can monitor energy from 15 to 3000 A, offering new performance in a remarkably compact device. This PowerPact H, circuit breaker has a rated current of 70A and is a 3P breaker. This breaker has a breaking capacity of 14 kA@600VAC and has an thermal-magnetic trip technology. This breaker complies to UL, CE, IEC & CSA standards. Thermal current for this breaker has a magnetic tripping current of 1450A. Dimensions for this breaker are 6.4 in (H),2.74 in (W),4.36 in (D) and has an ambient temperature of 40 °C. This product comes with an 18 months warranty.

Also known as: 785901946397, HDF36070SN

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 70
Standards: California Proposition 65
Interrupt Rating AC: 14 kA