SJEOOW Portable Cord, 16/2, Black, 250', 105°C Rated, 300V

Item #: 427078

Cat #: 232260408

UPC: 029892232269

Sign In or Register to view pricing and more.
Documents & Guides
SJEOOW Portable Cord, 16/2, Black, 250 Foot Spool, 105°C Rated, 300V, Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

SJEOOW Portable Cord, 16/2, Black, 250 Foot Spool, 105°C Rated, 300V, Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892232269, 232260408

Specifications

Length: 250 ft
Volts AC: 300
Jacket: TPE
Conductors: 2
Material: Copper
Color: Black
Gauge: 16 AWG
Length: 250 ft
Jacket: TPE
Material: Copper
Gauge: 16 AWG
Volts AC: 300
Conductors: 2
Color: Black