Servo Motor, Rotary, 460V, 100mm Frame, 5000 RPM, Low Inertia

Item #: 42708
Cat #: MPL-B320P-MJ74AA
UPC: 820919980442
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 100 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector

Overview

Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 100 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector
Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 820919980442, MPL-B320P-MJ74AA

Specifications

Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 100 mm
Volts AC: 460
RPM: 5000
Volts DC: 24
Size: 100 mm
RPM: 5000
Type: Servo Motor, Low Inertia
Volts AC: 460

Customer Reviews

No reviews for this product
(0)