PUSH BUTTON 600VAC

Item #: 427091
Cat #: 9001KR2GH7
UPC: 785901660613
Sign In or Register to view pricing and more.

Overview

SQD 9001KR2GH7 PUSH BUTTON 600VAC
Also known as: 785901660613, 9001KR2GH7

Specifications

Size: 30 mm
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)