Motor circuit protector, PowerPacT H, 100A, 3 pole, 600VAC, 18kA, lugs, Micrologic 2.2M, 80%

Item #: 427093

Cat #: HGL36100M38X

UPC: 785901175124

to view pricing and more.

Overview

Motor circuit protector, PowerPacT H, 100A, 3 pole, 600VAC, 18kA, lugs, Micrologic 2.2M, 80%

PowerPacT H-Frame motor circuit protectors (MCP) are instantaneous-trip circuit breakers designed to offer short circuit protection for motors. Additionally, Micrologic 2.2M and 2.3M trip units provide thermal protection for overload and phase unbalance. The unique design of the PowerPacT MCPs accommodates transient motor inrush current without nuisance tripping. These motor protectors accept the same accessories and terminals as equivalent PowerPact circuit breakers. This unit has lugs on both the line and load side. This PowerPacT H, 100A, 3 pole, motor protector has a breaking capacity of 18kA at 600VAC. This breaker has lugs on both the line and load sides. This breaker has a continuous current rating of 80%. PowerPacT H motor circuit protectors comply to UL, CSA, and IEC standards and are CE marked.

Also known as: 785901175124, HGL36100M38X

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 18 kA