MOTOR CIRCUIT

Item #: 427095

Cat #: HGL36050M38X

UPC:

to view pricing and more.

Overview

SQD HGL36050M38X MOTOR CIRCUIT
Also known as: HGL36050M38X

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Interrupt Rating DC: 20 kA
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 18 kA