Illuminated push-button head, Harmony 9001K, metal, projecting, amber, 30mm, spring return, 110-120V

Item #: 427154

Cat #: 9001K2L1A

UPC: 785901027515

to view pricing and more.
Illuminated push-button head, Harmony 9001K, metal, projecting, amber, 30mm, spring return, 110-120V *** Discontinued ***

Overview

Illuminated push-button head, Harmony 9001K, metal, projecting, amber, 30mm, spring return, 110-120V *** Discontinued ***

This Harmony 9001K, modular consists of illuminated projecting amber push button. It has a chromium-plated metal bezel and is supplied with a 110V AC transformer. This illuminated push button with transformer provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Also known as: 785901027515, 9001K2L1A

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm