1W T3.25 Mini Incandescent Lamp

Item #: 427155

Cat #: S7820

UPC: 045923078200

to view pricing and more.
1.12 Watt Miniature; T3-1/4; 2500 Average rated hours; Miniature bayonet Base; 28 Volt

Overview

1.12 Watt Miniature; T3-1/4; 2500 Average rated hours; Miniature bayonet Base; 28 Volt
Also known as: 045923078200, S7820

Specifications

Volts AC: 28
Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 1.120
Dimmable: No