POLARIS EDGE Connector 350 6 Port Blk

Item #: 427167

Cat #: ISPB350-6

UPC: 662381788979

Sign In or Register to view pricing and more.
Documents & Guides
350-12AWG Polaris Black InsulatedSubmersible Pedestal Connector -6 port PolarisInsulated Submersible PedestalConnectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.

Overview

350-12AWG Polaris Black InsulatedSubmersible Pedestal Connector -6 port PolarisInsulated Submersible PedestalConnectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Also known as: 662381788979, ISPB350-6

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 6
Material: Plastisol
Wire/Cable Openings: 6
Color: Black