4 IN COND BODY ALUM C

Item #: 4272

Cat #: C400A

UPC: 783126074291

to view pricing and more.
Documents & Guides
OZ-Gedney Type C Conduit Body, 4 IN Hub, Length: 18-1/8 IN, 5-1/2 IN Width, 5-5/8 IN Height, Sand-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (350 MCM) Conductors, 320 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2, Per NEC section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Type C Conduit Body, 4 IN Hub, Length: 18-1/8 IN, 5-1/2 IN Width, 5-5/8 IN Height, Sand-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (350 MCM) Conductors, 320 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2, Per NEC section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126074291, C400A

Specifications

Type: Type C
Material: Aluminum
Hub Diameter: 4 in
Type: Type C
Hub Diameter: 4 in
Material: Aluminum