Portable Cord, 16/5 Type SEOOW, Seoprene, 500' Reel

Item #: 427203
Cat #: 305060508
UPC: 032886045226
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Portable Cord, SEOOW, Seoprene, 16/5 AWG, Plastic Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene, 16/5 AWG, Plastic Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 032886045226, 305060508

Specifications

Conductors: 5
Length: 500 ft
Jacket: TPE
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16
Conductors: 5
Jacket: TPE
Color: Black
Gauge: 16
Length: 500 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)