200 WATT 24V TEC W/O SHROUD

Item #: 427230

Cat #: TE162024020

UPC: 783510210687

to view pricing and more.

Overview

200 WATT 24V TEC W/O SHROUD

Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.

Also known as: 783510210687, TE162024020

Specifications

Height: 15.750 in
Material: Aluminum
Wattage: 166
BTU: 567
Depth: 7.250 in
Finish: Anodized
Width: 7.090 in
Height: 15.750 in
Wattage: 166
Depth: 7.250 in
Width: 7.090 in
Material: Aluminum
BTU: 567
Finish: Anodized