LED Laredo Cut-Off Wallpack, (9) 20.6 Watt LEDs, 120-277V

Item #: 427248

Cat #: LNC-9LU-5K-3-1

UPC: 785988020683

to view pricing and more.
LED Laredo Cut-Off Wallpack, 50k Color Temperature, 1745 Lumens, 20.6 Watts, 120-277 Volt, 9 LEDs, Compact, Type III IES Distribution, Dark Bronze

Overview

LED Laredo Cut-Off Wallpack, 50k Color Temperature, 1745 Lumens, 20.6 Watts, 120-277 Volt, 9 LEDs, Compact, Type III IES Distribution, Dark Bronze
Also known as: 785988020683, LNC-9LU-5K-3-1

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: Bronze
Wattage: 20.600
Standards: California Proposition 65
Light Technology: LED
Type: Wallpack
Volts AC: 120, 277
Wattage: 20.600
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Standards: California Proposition 65