Push Button, Push-Pull, 30mm, Illuminated, Mushroom Head, Amber

Item #: 427283

Cat #: 800T-FXQH2AG1

UPC: 885630259321

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, 30mm, Maintained, Illuminated, LED, Amber, 12 - 130 Volt AC/DC, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull, 30mm, Maintained, Illuminated, LED, Amber, 12 - 130 Volt AC/DC, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXQH2AG1 from Rockwell Automation® is a 12-130 V AC/DC, amber, two-position, 30 mm push-pull device. It has a standard mushroom cap and an LED lamp. It is push-pull and full voltage type. And it has standard contacts. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630259321, 800T-FXQH2AG1

Specifications

Color: Amber
Amps: 10
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Amber
Size: 30 mm
Type: Push-Pull, Pushbutton
Amps: 10
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4