Fuse, Amp-Trap®, 600VAC, 300VDC, 30A, Fast-Acting, Class T, A6T Series  

Item #: 42735

Cat #: A6T30

UPC: 782001891060

to view pricing and more.

Overview

Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 30 Amp, Fast-Acting, Class T, A6T Series  

Fast-acting A6T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification

Also known as: 782001891060, A6T30

Specifications

Interrupt Rating DC: 200
Mounting: Clip
Interrupt Rating DC: 200
Mounting: Clip