Freestand 2 Door Dual Access 3Pt Type 4X, 72x72x24, Brushed, SS304

Item #: 427360

Cat #: A727224SSFSDADN4

UPC: 783510111861

to view pricing and more.
Designed to house systems incorporating large components or complex mounting configurations. This Freestand 2 Door Dual Access 3Pt Type 4X, A727224SSFSDADN4 item measures 72x72x24in. with a material of SS304 finish Brushed.

Overview

Designed to house systems incorporating large components or complex mounting configurations. This Freestand 2 Door Dual Access 3Pt Type 4X, A727224SSFSDADN4 item measures 72x72x24in. with a material of SS304 finish Brushed.

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility.

Also known as: 783510111861, A727224SSFSDADN4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 72.060 in
Depth: 24.060 in
Material: Stainless Steel 304
Finish: Brushed #3
Height: 72.060 in
IP/NEMA Rating: IP66, NEMA 4X
Depth: 24.060 in
Finish: Brushed #3
Width: 72.060 in
Material: Stainless Steel 304
Height: 72.060 in