DIN Type Rails

Item #: 427373

Cat #: CCADR12S1

UPC: 783510669409

Sign In or Register to view pricing and more.
Documents & Guides
DIN Type Rails For Enclosure Mounting, Material: Steel, Fits 116 mm

Overview

DIN Type Rails For Enclosure Mounting, Material: Steel, Fits 116 mm

DIN Type Rails receive terminal blocks, relays, switches, filters, timers and various other electrical and electronic components. Lengths fit size of enclosure. All DIN rails made of plated steel

Also known as: 783510669409, CCADR12S1

Specifications

Material: Steel
Finish: Plated
Product Thickness: 0.040 in
Weight: 0.060 lb
Material: Steel
Product Thickness: 0.040 in
Finish: Plated
Weight: 0.060 lb